Beli counter timer autonics di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)Deskripsi:The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).atribut:
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
- Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
- Min. Signal Width (ms): 1/20
- Time Operation: Power On Start Signal On Start
- Autonics Photoelectric Sensors Oil-resistance Type BJR SeriesDeskripsi:The BJR series oil-resistant/oil-proof photoelectric sensors are optimized for use in various environments with cutting oil and lubricants such as automotive and machine tool industries. The sensors are capable of long distance detection up to 15 m (through-beam type). Various features including MSR (Mirror Surface Rejection) function and mutual interference prevention functions allow stable and error-free operation. The screw mounting hole is made of metallic nuts, allowing easy installation using M3 bolts and offering easy maintenance even when exposed to various oils.
- Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)Deskripsi:The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.atribut:
- Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
- Counter Counting Range: -99999 to 999999
- Memory Protection: Approx. 10 years
- Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
- Output Operation: Signal On Delay, Power On Delay, On-Off Delay
- Setting Range (s): 0.001 to 999.999
- Terminal: Terminal block
- Time Operation: Power On Start Signal On Start
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
- PAMY Solenoid Valve 4V Type (Katup Solenoid)atribut:
- Electric Control Mode: Single Coil Double Positions
- Pressure Range (MPa): 0.15-0.8
- Type: 5/2 Way
- OMRON Counter H7CX Series (Penghitung Digital)atribut:
- Family Type: H7CX
- Airtac Solenoid Valve 3V Coil + Terminal (Katup Solenoid)atribut:
- Coil Type: Terminal
- Autonics Pre-Set Digital Unter/Timer Combined Ct SeriesDeskripsi:Voltage input (PNP) / No voltage input (NPN) can be selected. Load contact capacity 5A. Improved visibility by using high-brightness LEDs. Power failure compensation function can be selected. [Counter] Prescale setting range (4 digits: 0.001 to 999.9 / 6 digits: 0.00001 to 99999.9). Added BATCH counter display function (CT6M-1P, CT6M-2P). 9 types of input modes (UP, UP-1, UP-2, dn, dn-1, dn-2, Ud-A, Ud-b, Ud-C) can be selected. 11 types of output modes (F, n, C, r, k, p, q, A, S, t, d) can be selected. [Timer] Power failure compensation function can be selected (display-only type). 13 types of output modes (ond, ond.1, ond.2, FLk, FLk.1, FLk.2, Int, Int.1, Int.2, oFd, nFd, nFd.1, Int.G) can be selected.atribut:
- Digit Number of Display: 4
- Maximum Counting Speed (kcps): 10
- Output: 1-stage preset
- Output Type: 1-stage preset
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Range (s): (One-shot output time) 0.01 to 99.99 can be set
- Standard to Conform: CE, UL, RoHS
- Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- VPC Solenoid Valve Pneumatic 4V Series (Katup Solenoid)atribut:
- Acting Type: Internal Guide
- Coil Type: Din Type
- Filtration (µm): 40
- Heat Resistant Grade: B
- Maximum Pressure (MPa): 1.2
- Protective Class: IP65 (DIN40050)
- Voltage Range (%): -15 to 10
- Working Medium: Clean Air
- Working Pressure (MPa): 0.15 to 0.9
- Working Temperature (°C): -5 to 60
- SCA Pneumatic Solenoid Valveatribut:
- Pressure (MPa): 0.15-0.8
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
Daftar Harga counter timer autonics Terbaru October 2026
| Airtac Solenoid Valve 4V Series (Katup Solenoid) | Rp219.900 |
| Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital) | Rp859.900 |
| Autonics Photoelectric Sensors Oil-resistance Type BJR Series | Rp1.199.900 |
| RIH Solenoid Valve (Katup Solenoid) | Rp109.900 |
| Airtac Solenoid Valve (Katup Solenoid) | Rp119.900 |
| Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital) | Rp689.900 |
| Airtac Solenoid Valve 4A Series (Katup Solenoid) | Rp409.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid) | Rp129.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/pkP106481920-1.jpg)
/4oP107641168-10.jpg)

/laP106839766-1.jpg)
/n9P105732837-1.jpg)
/04P105022004-11.jpg)
/paP106481910-1.webp)
%20(Katup%20Solenoid)/puP106870930-1.jpg)

%20(Katup%20Solenoid)/1uP105383066-1.jpg)
/ctP110021461-1.jpg)
/p0P106481900-1.webp)
/fgP102364556-3.jpg)
%20(Katup%20Solenoid)/03P105733003-1.jpg)
/gaP106925586-1.jpg)

/ikP105734668-1.jpg)
/c8P111274440-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)